Menu Search
Indicating Light Replacement Lamps Lamp, 48V AC/DC, 1.0W, Incandescent, Wedge (W2x4.6d) Base, Clear

SIEMENS #3SB2908-1AE

Lamp, 48V AC/DC, 1.0W, Incandescent, Wedge (W2x4.6d) Base, Clear

SKU #75455443117
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Light Unit Replacement Lamp
Base: Wedge (W2x4.6d)
Color: Clear
Operation/Style: Incandescent
Operating Volts: 48V AC/DC
Watts/Current: 1.0W
Switch Mounting Size: 22.0, 16.0 mm