SIEMENS #3SB2908-1AD

Lamp, 30V AC/DC, 1.0W, Incandescent, Wedge (W2x4.6d) Base, Clear

SKU: 75455462699
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Light Unit Replacement Lamp
Base: Wedge (W2x4.6d)
Color: Clear
Operation/Style: Incandescent
Operating Volts: 30V AC/DC
Watts/Current: 1.0W
Switch Mounting Size: 22.0, 16.0 mm
Manufacturer Series: 3SB2
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Base - Wedge (W2x4.6d); Color - Clear; Operation/Style - Incandescent; Operating Volts - 30V AC/DC; Watts/Current - 1.0W; Switch Mounting Size - 22.0, 16.0 mm; Manufacturer Series - 3SB2