Menu Search
SIEMENS #3SB3901-1SB

Lamp, 24V AC/DC, 10mA, LED, Wedge (W2x4.6d) Base, Red

SKU # 75455462645 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Unit Replacement Lamp
Base: Wedge (W2x4.6d)
Color: Red
Operation/​Style: LED
Operating Volts: 24V AC/DC
Watts/​Current: 10mA
Switch Mounting Size: 22.0 mm