Menu Search
Search
SIEMENS #3SB1902-0AY

Lamp, 24V AC/DC, 1.2W, Incandescent, BA9s Base, Clear

SKU # 75455417940
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light Lamp
Base: BA9s
Color: Clear
Operation/​Style: Incandescent
Operating Volts: 24V AC/DC
Watts/​Current: 1.2W

Indicating Light Replacement Lamps: Type - Pilot Light Lamp; Base - BA9s; Color - Clear; Operation/Style - Incandescent; Operating Volts - 24V AC/DC; Watts/Current - 1.2W; Additional Information - Bulb Size: 10 mm Dia x 28 mm L

Additional Info: Bulb Size: 10 mm Dia x 28 mm L