Menu Search
Indicating Light Replacement Lamps Lamp, 220V AC, 1.8mA, BA9s Base, Clear
SIEMENS #3SX1701

Lamp, 220V AC, 1.8mA, BA9s Base, Clear

SKU # 75455418328
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Base: BA9s
Color: Clear
Operating Volts: 220V AC
Watts/​Current: 1.8mA
Switch Mounting Size: 22.0 mm