Menu Search
Indicating Light Replacement Lamps Indicator Lamp, T3-1/4, Red, Miniature Bayonet BA9S, LED

SIEMENS #52AEB2

Indicator Lamp, T3-1/4, Red, Miniature Bayonet BA9S, LED

SKU #78308723636
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Indicator Lamp
Bulb: T-3.25
Base: Miniature Bayonet BA9S
Color: Red
Operation/Style: LED
Operating Volts: 6V AC
Watts/Current: 15 mA
Switch Mounting Size: 30.0 mm