Menu Search
SIEMENS #52AEB37

Indicator Lamp, Green, Miniature Bayonet BA9S, 6V AC, 0.5W

SKU # 78308723652
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicator Lamp
Base: Miniature Bayonet BA9S
Color: Green
Operation/​Style: Super-Bright LED
Operating Volts: 6V AC
Watts/​Current: 0.5W
Switch Mounting Size: 30.0 mm