Menu Search
SIEMENS #52AEB5

Indicator Lamp, Blue, Miniature Bayonet BA9S, LED, 6V AC

SKU # 78308723640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicator Lamp
Base: Miniature Bayonet BA9S
Color: Blue
Operation/​Style: LED
Operating Volts: 6V AC
Watts/​Current: 15 mA
Switch Mounting Size: 30.0 mm