Menu Search
Indicating Light Replacement Lamps Pilot Light Lamp, Yellow, LED, 60V DC
EATON #E22LED060YDF

Pilot Light Lamp, Yellow, LED, 60V DC

SKU # 78211462669 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pilot Light Lamp
Color: Yellow
Operation/​Style: LED
Operating Volts: 60V DC
Switch Mounting Size: 22.5 mm

Additional Info: Used With: 10250T, E34 and E22 Series Units, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)