You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #E22LED060RN

Pilot Light Lamp, Red, LED, T-3 1/4, 60V AC/DC

SKU # 78211462602 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: Red
Operation/​Style: LED
Operating Volts: 60V AC/DC
Switch Mounting Size: 22.5 mm

Additional Info: Used With: 10250T, E34 and E22 Series Units, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)