Menu Search
Search
EATON #28-81

Pilot Light Lamp, 6S6, 120V

SKU # 78211328739
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light Lamp
Bulb: 6S6
Base: Candelabra
Operating Volts: 120V
Switch Mounting Size: 30.0 mm

Indicating Light Replacement Lamps: Type - Pilot Light Lamp; Bulb - 6S6; Base - Candelabra; Operating Volts - 120V ; Switch Mounting Size - 30.0 mm