EATON #E22LED120RN

Light Unit Replacement Red LED T-3 1/4

SKU: 78211349405
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: Red
Operation/Style: LED
Operating Volts: 120V AC
Switch Mounting Size: 22.5 mm
Manufacturer Series: E22
Description
Lamps: Lamp Type - Light Unit Replacement; Bulb - T-3 1/4; Base - Min. Bay. BA9s; Color - Red; Operation/Style - LED; Operating Volts - 120V AC; Switch Mounting Size - 22.5 mm; Manufacturer Series - E22