Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Yellow, LED, 120V DC

EATON #E22LED120YDF

Light Unit Replacement Lamp, Yellow, LED, 120V DC

SKU #78211456432
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Light Unit Replacement Lamp
Color: Yellow
Operation/Style: LED
Operating Volts: 120V DC
Switch Mounting Size: 22.5 mm

Additional Info: Used With: 10250T, E34 and E22 Series Units, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)