Menu Search
EATON #E22LEDT024RDF

Light Unit Replacement Lamp, Red, LED, T-3 1/4, 24V DC

SKU # 78211349569 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Bayonet BA9
Color: Red
Operation/​Style: LED
Operating Volts: 24V DC
Switch Mounting Size: 22.5 mm

Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Bulb - T-3 1/4; Base - Bayonet BA9 ; Color - Red; Operation/Style - LED; Operating Volts - 24V DC; Switch Mounting Size - 22.5 mm; Additional Information - Used With: E22 Series Selector Switch and Push Pull Operators; Manufacturer Series - E22

Additional Info: Used With: E22 Series Selector Switch and Push Pull Operators