Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Red, LED, T-2, 120V AC

EATON #35-1523-7

Light Unit Replacement Lamp, Red, LED, T-2, 120V AC

SKU #78211303583
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Light Unit Replacement Lamp
Bulb: T-2
Base: Telephone Slide
Color: Red
Operation/Style: LED
Operating Volts: 120V AC
Switch Mounting Size: 30.0 mm
Lamp Number: 120PSB

Additional Info: Dimensions: 7.87 in. x 3.75 in. x 5.62 in., Used with Pilot Devices, Ashville Pushbutton