EATON #E22LEDT612RN

Light Unit Replacement Lamp, Red, LED, 6-12V AC/DC

SKU: 78211349411
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Light Unit Replacement Lamp
Color: Red
Operation/Style: LED
Operating Volts: 6-12V AC/DC
Switch Mounting Size: 22.5 mm
Manufacturer Series: E22
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Color - Red; Operation/Style - LED; Operating Volts - 6-12V AC/DC; Switch Mounting Size - 22.5 mm; Additional Information - Used With: E22 Series Selector Switch and Push Pull Operators; Manufacturer Series - E22
Additional Info: Used With: E22 Series Selector Switch and Push Pull Operators