Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Incandescent, T-3 1/4, 6.3V AC
EATON #10250ED986-4

Light Unit Replacement Lamp, Incandescent, T-3 1/4, 6.3V AC

SKU # 78211325313 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Operation/​Style: Incandescent
Operating Volts: 6.3V AC
Switch Mounting Size: 30.5 mm
Lamp Number: 267

Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Bulb - T-3 1/4; Base - Miniature Bayonet (BA9s); Operation/Style - Incandescent; Operating Volts - 6.3V AC; Switch Mounting Size - 30.5 mm; Lamp Number - 267; Additional Information - Average Life: 5000 hrs; Lamp Type: Miniature-T; Manufacturer Series - 10250T

Additional Info: Average Life: 5000 hrs; Lamp Type: Miniature-T