Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Incandescent, T-3 1/4, 55V 3.0W
EATON #28-5187

Light Unit Replacement Lamp, Incandescent, T-3 1/4, 55V 3.0W

SKU # 78211374393
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Bayonet
Operation/​Style: Incandescent
Operating Volts: 55V
Watts/​Current: 3.0W
Switch Mounting Size: 30.0 mm
Lamp Number: 1835

Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Bulb - T-3 1/4; Base - Bayonet; Operation/Style - Incandescent; Operating Volts - 55V; Watts/Current - 3.0W; Switch Mounting Size - 30.0 mm; Lamp Number - 1835; Additional Information - Used with 10250T Resistor and E34 Illuminated Operators

Additional Info: Used with 10250T Resistor and E34 Illuminated Operators