Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Incandescent, T-3 1/4, 32V 2.0W
EATON #28-5186

Light Unit Replacement Lamp, Incandescent, T-3 1/4, 32V 2.0W

SKU # 78211374392
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Bayonet
Operation/​Style: Incandescent
Operating Volts: 32V
Watts/​Current: 2.0W
Switch Mounting Size: 30.0 mm
Lamp Number: 1828

Additional Info: Dimensions: 1.88 in. x 1.84 in. x 2.50 in., Used with Pilot Devices, Ashville Pushbutton, 10250T Full Voltage and E34 Illuminated Operators