You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #28-1025

Light Unit Replacement Lamp, Incandescent, T-2, 12V

SKU # 78211328759 Manufacturer Series: E30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Unit Replacement Lamp
Bulb: T-2
Base: Slide
Operation/​Style: Incandescent
Operating Volts: 12V
Switch Mounting Size: 30.0 mm
Lamp Number: 12PSB

Additional Info: Dimensions: 1.88 in. x 1.84 in. x 2.50 in., Used with Pilot Devices, Ashville IDT MJG39, E30 Full Voltage Illuminated Operators