Menu Search

EATON #E22LEDT120GDF

Light Unit Replacement Lamp, Green, LED, T-3 1/4, 120V DC

SKU #78211349649
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Bayonet BA9
Color: Green
Operation/Style: LED
Operating Volts: 120V DC
Switch Mounting Size: 22.5 mm

Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Bulb - T-3 1/4; Base - Bayonet BA9 ; Color - Green; Operation/Style - LED; Operating Volts - 120V DC; Switch Mounting Size - 22.5 mm; Additional Information - Used With: E22 Series Selector Switch and Push Pull Operators; Manufacturer Series - E22

Additional Info: Used With: E22 Series Selector Switch and Push Pull Operators