Menu Search

EATON #E22LED024GDF

Light Unit Replacement Lamp, Green, LED, 24V DC

SKU: 78211462566
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Light Unit Replacement Lamp
Color: Green
Operation/Style: LED
Operating Volts: 24V DC
Switch Mounting Size: 22.5 mm
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Color - Green; Operation/Style - LED; Operating Volts - 24V DC; Switch Mounting Size - 22.5 mm; Additional Information - Used With: 10250T, E34 and E22 Series Units, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F); Manufacturer Series - E22
Additional Info: Used With: 10250T, E34 and E22 Series Units, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)