Menu Search
EATON #E22LED048BN

Light Unit Replacement Lamp, Blue, LED, T-3 1/4, 48V AC/DC

SKU # 78211418455 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: Blue
Operation/​Style: LED
Operating Volts: 48V AC/DC
Switch Mounting Size: 22.5 mm

Additional Info: Used With: 10250T, E34 and E22 Series Units, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)