Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Lamp, Blue, LED, T-2, 24V AC/DC
EATON #35-1523-19

Light Unit Replacement Lamp, Blue, LED, T-2, 24V AC/DC

SKU # 78211419029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Bulb: T-2
Base: Telephone Slide
Color: Blue
Operation/​Style: LED
Operating Volts: 24V AC/DC
Switch Mounting Size: 30.0 mm
Lamp Number: 24PSB

Additional Info: Dimensions: 2.31 in. x 2.00 in. x 3.25 in., Used with Pilot Devices, Ashville Pushbutton