EATON #HT8LEDAF1

Light Unit Replacement Lamp, Amber/Orange, LED, 6-12V

SKU: 78211368312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Light Unit Replacement Lamp
Color: Amber/Orange
Operation/Style: LED
Operating Volts: 6-12V
Switch Mounting Size: 30.5 mm
Manufacturer Series: HT800
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Color - Amber/Orange; Operation/Style - LED; Operating Volts - 6-12V; Switch Mounting Size - 30.5 mm; Manufacturer Series - HT800