Menu Search
Indicating Light Replacement Lamps Light Unit Replacement Green LED T-3 1/4
EATON #E22LED120GD

Light Unit Replacement Green LED T-3 1/4

SKU # 78211349408 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Light Unit Replacement Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: Green
Operation/​Style: LED
Operating Volts: 120V AC
Switch Mounting Size: 22.5 mm