EATON #35-2158-21

Lamp, LED, Replacement, Standard, E22 Base, Blue

SKU: 78211462585
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Light Unit Replacement Lamp
Base: E22
Color: Blue
Operation/Style: LED
Description
Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Base - E22; Color - Blue; Operation/Style - LED; Additional Information - Standard Size
Additional Info: Standard Size