Menu Search
Indicating Light Replacement Lamps Indicator Replacement, White, LED, 24V AC/DC
EATON #E22LED024WN

Indicator Replacement, White, LED, 24V AC/DC

SKU # 78211426372 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Indicator Replacement
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Color: White
Operation/​Style: LED
Operating Volts: 24V AC/DC
Switch Mounting Size: 30.5 mm

Additional Info: Heavy-Duty Watertight/Oil tight, For 10250T, E34 and E22 Units