Indicator Light, 18-30V DC, M12x1 5-pin Euro QD Connection, 50mm Dia. Lens, Dome Shape

SKU: 66248883441
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multi-Function Indicator Light
Style-Shape: Dome
Number of Colors: 3-Color 1-Light
Colors: Green
LED Function: Steady On
Lens Size: 50mm Dia.
Connection Type: 5-Pin Euro QD
Connection Size: M12x1
Supply Voltage Type: V DC
Supply Voltage Range: 18-30V DC
Input Type: PNP
Response Time: Indicator On: 250ms (max.), Indicator Off: 10ms (max.)
Mounting Type: Flat Surface
Mounting Size: 60 x 50mm Base
Material: Polycarbonate Base and Dome
Enclosure Rating: IEC IP69K
Temperature Rating: -40 to 50 Deg C (-40 to 122 Deg F)
Manufacturer Series: EZ-LIGHT K50FL
Indicating Light, Multi-Function: Type - Multi-Function Indicator Light; Style-Shape - Dome; Number of Colors - 3-Color 1-Light; Colors - Green, Red, Yellow; LED Function - Steady On, Flashing, Alternating; Lens Size - 50mm Dia.; Connection Type - 5-pin Euro QD; Connection Size - M12x1; Supply Voltage Type - V DC; Supply Voltage Range - 18-30V DC; Input Type - PNP; Response Time - Indicator On: 250ms (max.); Indicator Off: 10ms (max.); Mounting Type - Flat Surface; Mounting Size - 60 x 50mm Base; Material - Polycarbonate Base and Dome; Enclosure Rating - IEC IP69K; Temperature Rating - -40 to 50 deg C (-40 to 122 deg F); Additional Information - LEDs and Flashing Frequencies Independently Selected; Manufacturer Series - EZ-LIGHT K50FL
Additional Info: LEDs and Flashing Frequencies Independently Selected