Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Indicator Light, 10-30V DC, 2m Cable Connection, 27mm Dia. Lens, Dome Shape, PNP Input

SKU: 66248821218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Indicator Light
Style-Shape: Dome
Number of Colors: 3-Color 1-Light
Colors: Green, Red, Yellow
LED Function: Steady On
Lens Size: 27mm Dia.
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Supply Voltage Type: V DC
Supply Voltage Range: 10-30V DC
Input Type: PNP
Response Time: Indicator On/Off: 1ms (max.)
Mounting Type: Threaded Base
Mounting Size: 18mm Dia.
Material: Polycarbonate
Enclosure Rating: IEC IP67/IP69K
Temperature Rating: -40 to 50 Deg C (-40 to 122 Deg F)
Manufacturer Series: EZ-LIGHT S18L
Indicating Light, Multi-Function: Type - General Purpose Indicator Light; Style-Shape - Dome; Number of Colors - 3-Color 1-Light; Colors - Green, Red, Yellow; LED Function - Steady On; Lens Size - 27mm Dia.; Connection Type - Cable; Connection Size - 2m (6.5ft); Supply Voltage Type - V DC; Supply Voltage Range - 10-30V DC; Input Type - PNP; Response Time - Indicator On/Off: 1ms (max.); Mounting Type - Threaded Base; Mounting Size - 18mm Dia.; Material - Polycarbonate; Enclosure Rating - IEC IP67/IP69K; Temperature Rating - -40 to 50 deg C (-40 to 122 deg F); Manufacturer Series - EZ-LIGHT S18L