Menu Search
Search
SOLICO #2935-1-11-38310

Indicating Light, Red, Incandescent, 14V

SKU # 78966098808 Manufacturer Series: 29
Type: Indicating Light
Lens Color: Red
Lamp Type: Incandescent
Voltage: 14V
Lens Style: Cylinder Diamond
Bezel: Stainless
Lens Material: Polycarbonate
Mounting Type: Panel, Snap-In
Mounting Size: 0.5 in. Dia. Hole
Terminals: Wire Leads

Additional Info: Body Material: Nylon, 6" Wire