SIEMENS #3SX3237

Lamp, LED, 115V AC, Red, Wire Lead Terminals

SKU: 75455478148
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Lens Color: Red
Lamp Type: LED
Voltage: 115V AC
Description
Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - LED; Voltage - 115V AC; Additional Information - 25 mm Dia, For M20 x 1.5 Threaded Joint
Additional Info: 25mm Dia, For M20 x 1.5 Threaded Joint