SELECTA PRODUCTS #SL53415-5-BG

Indicator Light, 28V DC, Incandescent Lamp, Red Round/Extended Lens, Chrome, 0.500 in. Dia Hole

SKU: 66119153455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Lens Color: Red
Lamp Type: Incandescent
Voltage: 28V
Lens Style: Round, Extended
Bezel: Chrome
Mounting Type: Panel, Snap-In
Mounting Size: 0.500" Dia. Hole
Terminals: Wire Leads
Manufacturer Series: SL53
Description
Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - Incandescent; Voltage - 28V; Lens Style - Round, Extended; Bezel - Chrome; Mounting Type - Panel, Snap-In; Mounting Size - 0.500" Dia. Hole; Terminals - Wire Lead; Additional Information - Non-Replaceable Lamp. Pkg: Bagged; Manufacturer Series - SL53
Additional Info: Non-Replaceable Lamp. Pkg: Bagged