Menu Search
Indicating Light, Basic Indicator Light, 28V DC, Incandescent Lamp, Red Flush Lens, Stainless Steel, 0.500 in. Dia Hole

SELECTA PRODUCTS #SL53215-5-BG

Indicator Light, 28V DC, Incandescent Lamp, Red Flush Lens, Stainless Steel, 0.500 in. Dia Hole

SKU #66119153255
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Lens Color: Red
Lamp Type: Incandescent
Voltage: 28V DC
Lens Style: Flush
Bezel: Stainless Steel

Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - Incandescent; Voltage - 28V DC; Lens Style - Flush; Bezel - Stainless Steel