Menu Search
Indicating Light, Basic Indicator Light, 125V AC, Neon Lamp, Red Round/Extended Lens, Chrome, 0.500 in. Dia Hole Mount
SELECTA PRODUCTS #SL53415-6-BG

Indicator Light, 125V AC, Neon Lamp, Red Round/Extended Lens, Chrome, 0.500 in. Dia Hole Mount

SKU # 66119153456 Manufacturer Series: SL53
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Indicating Light
Lens Color: Red
Lamp Type: Neon
Voltage: 125V
Lens Style: Round, Extended
Bezel: Chrome
Mounting Type: Panel, Snap-In
Mounting Size: 0.5 in. Dia. Hole
Terminals: Wire Leads

Additional Info: Non-Replaceable Lamp. Pkg: Bagged