Menu Search
Indicating Light, Basic Fuse Block, 125V, Neon Lamp, Red Round/Extended Lens, Chrome, 0.500 in. Dia Hole Panel Mount

LITTELFUSE #1LFS101

Fuse Block, 125V, Neon Lamp, Red Round/Extended Lens, Chrome, 0.500 in. Dia Hole Panel Mount

SKU #07945893893
Manufacturer Series: 981
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Light
Lens Color: Red
Lamp Type: Neon
Voltage: 125V
Lens Style: Round, Extended
Bezel: Chrome
Mounting Type: Panel, Snap-In
Mounting Size: 0.500" Dia. Hole
Terminals: Wire Leads

Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - Neon; Voltage - 125V; Lens Style - Round, Extended; Bezel - Chrome; Mounting Type - Panel, Snap-In; Mounting Size - 0.500" Dia. Hole; Terminals - Wire Lead; Manufacturer Series - 981