Menu Search
Indicating Light, Basic Indicating Light, Red, Neon, 125V AC
LINROSE #1050A1

Indicating Light, Red, Neon, 125V AC

SKU # 78939892050 Manufacturer Series: 1050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indicating Light
Lens Color: Red
Lamp Type: Neon
Voltage: 125V AC
Lens Style: Round
Bezel: Stainless Steel
Lens Material: Polycarbonate
Mounting Type: Panel, Snap-In
Terminals: Wire Leads

Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - Neon; Voltage - 125V AC; Lens Style - Round; Bezel - Stainless Steel; Lens Material - Polycarbonate; Mounting Type - Panel, Snap-In; Terminals - Wire Lead; Manufacturer Series - 1050