LEDTRONICS #UTL1835-1UY

Indicating Light, Ultra Yellow, LED, 125V DC, Round, Panel, 21/32 in.

SKU: 78925998973
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Lens Color: Ultra Yellow
Lamp Type: LED
Voltage: 125V DC
Lens Style: Round
Mounting Type: Panel
Mounting Size: 21/32 in.
Description
LED UTL1835-1UY 125V BULB YELLOW