Menu Search
Indicating Light, Basic Indicating Light, Ultra Red, LED, 120V AC, Round, Panel, 21/32 in.
LEDTRONICS #UTL1835-1UR

Indicating Light, Ultra Red, LED, 120V AC, Round, Panel, 21/32 in.

SKU # 78925992114
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Indicating Light
Lens Color: Ultra Red
Lamp Type: LED
Voltage: 120V AC
Lens Style: Round
Mounting Type: Panel
Mounting Size: 21/32 in.

LED UTL1835-1UR