Menu Search

IDEAL #777312BK

Indicating Light, Amber, Neon, 125VAC/DC

SKU: 78325068887
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Lens Color: Amber
Lamp Type: Neon
Voltage: 125V AC/DC
Lens Style: Round
Bezel: Stainless Steel
Lens Material: Polycarbonate
Mounting Type: Raised Mounting
Mounting Size: 0.50 in. Dia. Hole
Description
Indicating Light, Basic: Type - Indicating Light; Lens Color - Amber; Lamp Type - Neon; Voltage - 125VAC/DC; Lens Style - Round; Bezel - Stainless Steel; Lens Material - Polycarbonate; Mounting Type - Raised Mounting; Mounting Size - 0.50 in. Dia. Hole; Additional Information - Body Material: Nylon, Termination Size: 0.187 in. Spade, Average Life: 25000 hrs
Additional Info: Body Material: Nylon, Termination Size: 0.187 in. Spade, Average Life: 25000 hrs