Menu Search
Search
IDEAL #777311

Indicating Light, Amber, Neon, 125V

SKU # 78325060616
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Lens Color: Amber
Lamp Type: Neon
Voltage: 125V
Lens Style: Round, Extended
Bezel: Chrome
Mounting Type: Panel, Snap-In
Mounting Size: 0.05 in. Dia. Hole
Terminals: Wire Leads