GENERAL ELECTRIC #116B6708G5-A

Indicating Light, Amber, Incandescent, 120V AC, Panel

SKU: 78317562826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Lens Color: Amber
Lamp Type: Incandescent
Voltage: 120V AC
Mounting Type: Panel
Terminals: Solder/Screw/Fastons
Manufacturer Series: ET-16
Description
GE 116B6708G5-A ET INDICATOR LGT