Menu Search
Search
EMERSON #0891-1423

Appleton Indicator Light, 125V AC, Incandescent Lamp, Green Nylon Round/Extended Lens, Chrome Raised Mount

SKU # 03628380333 Manufacturer Series: 0891
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Lens Color: Green
Lamp Type: Incandescent
Voltage: 125V AC
Lens Style: Round, Extended
Bezel: Chrome
Lens Material: Nylon
Mounting Type: Raised Mounting

Indicating Light, Basic: Type - Indicating Light; Lens Color - Green; Lamp Type - Incandescent; Voltage - 125V AC; Lens Style - Round, Extended; Bezel - Chrome; Lens Material - Nylon; Mounting Type - Raised Mounting; Manufacturer Series - 0891