EATON #C22-L-B-120

Customer Item

SKU: 01508119453
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Lens Color: Blue
Lamp Type: LED
Bulb Color: Blue
Voltage: 120V AC
Lens Style: Round
Bezel: Flush
Lens Material: Plastic
Mounting Type: Panel
Mounting Size: 22mm
Enclosure Rating: NEMA 4X, 13
Terminals: Screw
Manufacturer Series: C22-L Series
Description
EAT C22-L-B-120 22.5 MM COMPACT PUS