Menu Search

COLE HERSEE #PL-86-AC000-BX

Pilot Light, 12V, Incandescent Lamp, Amber Lens, Brass, 0.875 in. Dia Hole Panel Mount

SKU #63285085034
Manufacturer Series: PL-86
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pilot Light
Lens Color: Amber
Lamp Type: Incandescent
Voltage: 12V
Bezel: Brass
Mounting Size: 7/8 in. Dia. Hole
Terminals: 16 AWG 8 in. Wire Leads

Indicating Light, Basic: Type - Pilot Light; Lens Color - Amber; Lamp Type - Incandescent; Voltage - 12V; Bezel - Brass; Mounting Size - 7/8 in. Dia. Hole; Terminals - 16 AWG 8 in. Wire Leads; Additional Information - 23.8 mm Faceted Lens; Manufacturer Series - PL-86

Additional Info: 23.8mm Faceted Lens