Menu Search
Incandescent and HID Lamp Changers Lamp Charger, R30-R40/PAR30-PAR38/ER30-ER40 Bulb, Rubber Fingers Construction
APPLETON #156C

Lamp Charger, R30-R40/PAR30-PAR38/ER30-ER40 Bulb, Rubber Fingers Construction

SKU # 03628327710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent and HID Lamp
Changer Construction: Rubber Fingers with Springs
Bulb Range: R30-R40, PAR30-PAR38, ER30-ER40
Pole Type: Not Included

Incandescent and HID Lamp Changers: Type - Incandescent and HID Lamp; Changer Construction - Rubber Fingers w/Springs; Bulb Range - R30-R40, PAR30-PAR38, ER30-ER40; Pole Type - Not Included