Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 6" Round Airtight

SEA GULL LIGHTING PRODUCTS #1128

Recessed Downlight Incandescent 6" Round Airtight

SKU #78565211280
Manufacturer Series: SeaGull
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.88 in. (200mm)
Ceiling Opening: 6.38 in. (162mm)