PROGRESS LIGHTING #P84-AT

Recessed Downlight, Incandescent Lamp, 5 in. Round Aperture, 5.25 in. Ceiling, Airtight

SKU: 78524710639
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: Remodel
Air Rating: Airtight
Depth: 5.5 in. (273mm)
Ceiling Opening: 5.25 in. (133mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 5 in. Round; Installation - Remodel; Air Rating - Airtight; Depth - 5.50 in. (273mm); Ceiling Opening - 5.25 in. (133mm); Additional Information - Size: 7.88 in. W x 10.75 in. H
Additional Info: Size: 7.88 in. W x 10.75 in. H