Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 6" Round Non-Airtight

PRESCOLITE #RMNICS

LiteBox Recessed Downlight Incandescent 6" Round Non-Airtight

SKU #78523551456
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 6.62 in. (168mm)

Additional Info: Shallow Plenum