You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITHONIA LIGHTING #LP6CSAU

Advantage Recessed Downlight Incandescent 6" Round Non-Airtight

SKU # 78423106755 Manufacturer Series: LP6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Ceiling Opening: 6.87 in.

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Ceiling Opening - 6.87"; Manufacturer Series - Advantage LP6